Beli asahi valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Asahi AV Ball Valve 21 Type Flange Type
    Mulai

    Rp759.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
  2. Asahi AV Butterfly Valve Type 57 (Katup Kupu-Kupu)
    Mulai

    Rp6.199.900

    Asahi AV Butterfly Valve Type 57 (Katup Kupu-Kupu)
    Deskripsi:
    Improved long-term performance Easy to change the all-resin operation method. The opening and closing direction of the handle lever can be changed. Excellent operability and safety.
    atribut:
    • Connector: Wafer
    • Dimension A1 (mm): 167
    • Dimension D2 (mm): 122
    • Dimensions a2 (mm): 64
    • Material (Main Unit): U-PVC
    • Maximum Operating Pressure (MPa): 1.0 (10.2kgf/cm²)
    • Operating Temperature Range (°C): 0-50
    • Standard: JIS10K
  3. WKK Armaturen Foot Valve
    Mulai

    Rp5.699.900

    WKK Armaturen Foot Valve
    atribut:
    • Flange: RF
    • Body: CF8
    • Screen: CF8
    • Disc: Swing Disc
    • Size (inch): 2
  4. Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)
    Mulai

    Rp4.299.900

    Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)
    Deskripsi:
    -Since it has a top flange, it is easy to change from a manual valve to an automatic valve.-Since it is equipped with a bottom stand, it can be easily fixed to a mount, a panel, etc.-By adopting a double O ring for the stem, durability and sealability are improved.-Since the upper O-ring groove is designed to be deeper than the lower O-ring groove, even if the stem breaks, the groove on the upper breaks first and there is no liquid outflow inside. -Various factories including pharmaceutical product, steel manufacturing and foods.
    atribut:
    • PVC Pipe Nominal Diameter: 50
    • Dimension L: 234mm
    • Fluid Temperature: 0 to 50°C
    • Dimensions h: 168.5mm
    • Material: Hard PVC (U-PVC)
    • Maximum Working Pressure: 1.0MPa
  5. Kitz Wafer Check Valve
    Mulai

    Rp3.299.900

    Kitz Wafer Check Valve
    atribut:
    • Size (inch): 2
    • Material: Cast Iron
  6. Asahi AV Gate Valve Type P Round handle
    Mulai

    Rp13.999.900

    Asahi AV Gate Valve Type P Round handle
    Deskripsi:
    Equiped with opening indictor under the handle to allow for easy check opening degree of the valve. For all the wetted parts, corrosion-resistant material is used. Made of robust, lightweight an impact-resistant hard vinyl chloride (HI-PVC), with a weight of 1/3 to 1/5 compared to metal valves.
    atribut:
    • Body: Hi-PVC
    • STEM: U-PVC
    • Gate Body: PP
    • Bonet: Hi-PVC
    • Connection: JIS 10K
    • Fluid Temp (deg): -10 - 50
    • Size (inch): 4
  7. Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Mulai

    Rp569.900

    Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Deskripsi:
    General-purpose ball valve, adhesive type.
    atribut:
    • Material (Seal): EPDM
    • Connection: Plug-in
    • Fluid Temperature (°C): 0-50
    • Shape: straight
  8. ASAHI Gate Valves
    Mulai

    Rp27.999.900

    ASAHI Gate Valves
    Deskripsi:
    Offering straight through flow with minimal pressure drop, these durable valves have a unique sliding cylindrical plug design that provides a larger seating area than conventional gate valves. They’re rated for full vacuum service.
    atribut:
    • UNSPSC: 40141613
    • Bonnet Style: Bolted
    • Connection Type: Flange
    • Handle Material: Polypropylene
    • Handle Type: Hand Wheel
    • Seal Material: EPDM
    • Standards: NSF-61
    • Stem Material: PVC
    • Valve Stem Type: Non-Rising
    • Wedge Material: Polypropylene
  9. Asahi AV Diaphragm Valve Type 14
    Mulai

    Rp2.099.900

    Asahi AV Diaphragm Valve Type 14
    Deskripsi:
    Higher reliability against leakage from the body High sealing performance at low torque New mechanism that improves maintenance workability New structure for easy and reliable installation Built-in stopper function (15mm to 50mm) Indicator display that can be confirmed at a glance (15mm to 50mm)
    atribut:
    • Shape: Straight
    • Connector: Flange Type
    • Material (Main Unit): U-PVC
    • Maximum Operating Pressure (MPa): 1.0 (10.2kgf/cm²)
    • Operating Temperature Range (°C): 0-60
    • Standard: JIS10K
  10. Asahi AV PVC Ball Valve
    26%
    Mulai

    Rp439.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  11. Dextone Red Silicone (Lem Gasket)
    Mulai

    Rp259.900

    Dextone Red Silicone (Lem Gasket)
    Deskripsi:
    Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.
    atribut:
    • Color: Red
    • Initial Dry Time (minute): 5-20
    • Density (g/mL): 0,97
    • Temperature Resistance (°C): -45 - 150
    • Violence: 19 Shore-A
    • Elasticity (%): 580
    • Movement Capacity (%): 25
  12. Weissmiller Check Valve Wafer SS316
    Mulai

    Rp3.799.900

    Weissmiller Check Valve Wafer SS316
    Deskripsi:
    Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.
    atribut:
    • Body Material: SS316
    • Class: ANSI150
    • Connection: Wafer
    • Disc Material: SS 316
    • Seat Material: Metal
    • Type: Double Disc
  13. Asahi S Tape Electrical Tape Adhesive (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp129.900

    Asahi S Tape Electrical Tape Adhesive (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    It is used to protect the self-sealing tape processing part of the cable end and straight connection, and the adhesive is uniformly applied to one side of the tape made of high quality vinyl compound. Tensile strength (N/25 mm): 48.9 Adhesive force (N/25 mm): 7.09 Tensile strength (N/19 mm: Reference value): 37.2 Adhesive force (N/19 mm): 5.39
    atribut:
    • Color: Black
    • Thickness (mm): 0.2
    • Width (mm): 19.0
    • Extensibility (%): 100.0
    • Length (m): 10.0
  14. MDT Wafer Swing Check Valve Cast Iron
    Mulai

    Rp579.900

    MDT Wafer Swing Check Valve Cast Iron
    Deskripsi:
    #34;MDT #34; Wafer Check Valve, GG25, PN16
  15. Weflo Wafer Check Valve Double Door
    Mulai

    Rp829.900

    Weflo Wafer Check Valve Double Door
    Deskripsi:
    - The short face to face dimension and compact design of this valve allow installation and service in tight spaces- Spring assisted for better dynamic behaviour- Soft sealed for perfect tightness even at low differential pressure- Available with flange to EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)- WRAS approved: Fig. 5306 DN50-DN600, CI body, EPDM seat for potable water
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): -10 to 120 for EPDM seat, -10 to 82 for NBR seat, -10 to 150 for viton seat
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  16. Onda Wafer Check Valve JIS 10K (Katup)
    Mulai

    Rp639.900

    Onda Wafer Check Valve JIS 10K (Katup)
    atribut:
    • Material: Cast Iron
  17. HAKKO Electric Soldering Iron DASH (Solder)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp469.900

    HAKKO Electric Soldering Iron DASH (Solder)
    atribut:
    • Power (V): 100
    • Power Consumption Electrical (W): 15
    • Maximum Temperature (°C): 370
    • Total Length (mm): 224
  18. SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Mulai

    Rp2.299.900

    SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Deskripsi:
    10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1
    atribut:
    • Item Code: 68WL-1
    • Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
    • Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
    • Standard: Showa original EN 12334
  19. ASH Kunci T Soket Fixed Panjang (Kunci Sok)
    36%
    Rating:
    90% of 100
    (2)
    Mulai

    Rp119.900

    ASH Kunci T Soket Fixed Panjang (Kunci Sok)
    Deskripsi:
    Usage:For removing and tightening nuts
    atribut:
    • Material: S45C
    • Overall Length (mm): 250
Daftar Harga asahi valve Terbaru October 2026
Asahi AV Ball Valve 21 Type Flange TypeRp759.900
Asahi AV Butterfly Valve Type 57 (Katup Kupu-Kupu)Rp6.199.900
WKK Armaturen Foot ValveRp5.699.900
Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)Rp4.299.900
Kitz Wafer Check ValveRp3.299.900
Asahi AV Gate Valve Type P Round handleRp13.999.900
Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeRp569.900
ASAHI Gate ValvesRp27.999.900
Asahi AV Diaphragm Valve Type 14Rp2.099.900
Asahi AV PVC Ball ValveRp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait